33 X 22 4 Hole Double Bowl Stainless Steel SINK BLDR Pack
Southhaven® 33 X 22 4 Hole Double Bowl Stainless Steel SINK BLDR Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basin depth: 6-1/2"
- Drain opening: 3-5/8"
- Overall size: 33" x 22"
- Pack of 40
- SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
- Rolled outer rim and pre-assembled clips for easy installation
- Durable satin finish
- Four-hole faucet punching
- ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 606 Sinks, of the Act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Southhaven®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 14 in x 15-1/8 in x 6-1/2 in
- Sink Bowl Size, Right:
- 14 in x 15-1/8 in x 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in