Sterling Southhaven® 33 x 22 in. Single Bowl Basin Sink 3 Hole

S370473NA

Number of Holes

3 Hole

$344.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Basin depth: 9"
  • Drain opening: 3-5/8"
  • Lifetime limited warranty
  • Made from 18 gauge stainless steel with a satin deck and luster basin finish
  • Rolled outer rim for safe handling and increased rim durability
  • Self-rimming style with curved deck design
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Three-hole faucet punching

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Southhaven®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
18
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
33 in x 22 in
Sink Bowl Size
33 in x 22 in x 9 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday