33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel

You last purchased this on
 
Sterling

Southhaven® 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Southhaven® 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #S118503NA
  • Item #3536508
  • Manufacturer Part #11850-3-NA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SilentShield® sound-absorption technology offers quieter performance
  • Top-mount.
  • Stainless steel with durable satin finish
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Southhaven®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-1/8 in x 8-1/2 in
Sink Bowl Size, Right:
14 in x 15-1/8 in x 8-1/2 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 8-1/2 in x 22 in x 8-1/2 in