33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel

You last purchased this on
 
Sterling

Southhaven® 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Southhaven® 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #S118504NA
  • Item #3536534
  • Manufacturer Part #11850-4-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Basin depth of 8-1/2" and double equal basins
  • Drain opening: 3-5/8"
  • Self-rimming style with curved deck design
  • Lifetime limited warranty
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Rolled outer rim for safe handling and increased rim durability
  • Made from 18 gauge stainless steel with a durable satin finish
  • Four-hole faucet punching
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Southhaven®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-1/8 in x 8-1/2 in
Sink Bowl Size, Right:
14 in x 15-1/8 in x 8-1/2 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Type:
S118504NA
Width:
22 in