Sterling Southhaven® Single Bowl Stainless Steel Kitchen Sink 4 Hole

S114034NA

Manufacturer Part #: 11403-4-NA

Number of Holes

4 Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Self-rimming style with curved deck design
  • Basin depth: 6-1/2"
  • Drain opening: 3-5/8"
  • Four-hole faucet punching
  • Made from 20 gauge stainless steel with a durable satin finish
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 sinks of the act
  • Lifetime limited warranty
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 606 Sinks, of the Act

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.4
Collection
Southhaven®
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
20
Number Of Bowls
1
Number of Holes
4 Hole
Sink Bowl Size
21 in x 15-1/4 in x 6-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
Type
S114034NA

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday