14-1/4 x 11-3/4 in. Undermount Stainless Steel Bar Sink in Luster Stainless Steel

You last purchased this on
 
Sterling

Springdale® 14-1/4 x 11-3/4 in. Undermount Stainless Steel Bar Sink in Luster Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Springdale® 14-1/4 x 11-3/4 in. Undermount Stainless Steel Bar Sink in Luster Stainless Steel

  • Fast #
  • Part #SUCL1515B
  • Item #1035168
  • Manufacturer Part #UCL1515B
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luster Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Basin depth: 7"
  • Drain opening: 3-5/8"
  • The undermount design includes 1/2" reveal option
  • Includes strainer
  • Strainer included
  • Includes 1/2" reveal
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • Made from 19 gauge stainless steel with a luster finish
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Springdale®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luster Stainless Steel
Depth:
7 in
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
19 ga
Height:
7 in
Length:
14 in
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
12 in x 9-1/2 in x 7 in
Sink Depth:
7-7/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
14-1/4 in x 11-3/4 in
Type:
SUCL1515B
Width:
12 in