16-1/4 x 17-3/4 in. Stainless Steel Undermount Stainless Steel Bar Sink in Satin Stainless Steel

You last purchased this on
 
Sterling

Springdale® 16-1/4 x 17-3/4 in. Stainless Steel Undermount Stainless Steel Bar Sink in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Springdale® 16-1/4 x 17-3/4 in. Stainless Steel Undermount Stainless Steel Bar Sink in Satin Stainless Steel

  • Fast #
  • Part #S11448NA
  • Item #3074690
  • Manufacturer Part #11448-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Basin depth: 8"
  • Drain opening: 3-3/4"
  • This undermount design Includes 1/2" reveal or no-reveal option
  • Lifetime limited warranty
  • Conforms to ASME A112.19.3 and CSA B45.4 national consensus standards
  • 18-gauge stainless steel
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • Made from 18 gauge stainless steel with a luster finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Springdale®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-3/4 in
Gauge (metal):
18 ga
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
14-1/4 in x 15-3/4 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-1/4 in x 17-3/4 in
Type:
S11448NA