Sterling

Stinson® 1.28 gpf Toilet Tank in Biscuit

Part #S40209196  |  Manufacturer Part #402091-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
  • Attractive and contemporary tank style
  • Limited 5-year warranty

Green

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 403070 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Collection: Stinson®

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 11-7/8 in

IAPMO Listed: No

Length: 8-3/4 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank, Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 17-7/16 in

Frequently Purchased Together

+
+
+
+