Sterling Store+® 48 in. Shower Back Wall

S72322100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alcove installation
  • Durable high-gloss finish
  • Includes four rimmed shelves, two large bins, two shower hooks and two soap dishes with towel bars; shaving ledge/footrest
  • No caulk required
  • Solid Vikrell material
  • Tongue-and-groove design with snap-together installation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Store+®
Color Finish
White
Color Finish Category
Whites
Height
75-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
48 in
Material
Vikrell®
UL Listed
No
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday