Tank Lid in White

Part #S10684900  |  Item #3713457  |  Manufacturer Part #1068490-0

$ 35.20 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: 402091 Tank

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Type: Lid

WaterSense Labeled: No