65-1/2 x 48 in. Pivot Shower Door

You last purchased this on
 
Sterling

Vista Pivot™ II 65-1/2 x 48 in. Pivot Shower Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Vista Pivot™ II 65-1/2 x 48 in. Pivot Shower Door

  • Fast #
  • Part #S1500D48S
  • Item #1034950
  • Manufacturer Part #1500D-48S
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • In-line panel 19" consists of clear glass for clear, patterned glass options and textured glass options will have matching panel
  • Full-length magnetic door latch
  • Door swings outward
  • 19" inline panel (5/32" thick)
  • Maximum 3-1/2" width adjustability with in-line panel
  • For right-side or left-side opening
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
Collection:
Vista Pivot™ II
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Glass Type:
Clear, Pebbled
Height:
65-1/2 in
Material:
Aluminum, Glass
Product Type:
Shower Door
Shower Door Height Range:
61-65 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Width:
48 in