69 x 36 in. Framed Shower Door with Tempered Glass
Vista Pivot II™ 69 x 36 in. Framed Shower Door with Tempered Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-length magnetic door latch
- Maximum 3-1/2" width adjustability with in-line panel
- Door swings outward
- 7" inline panel (5/32" thick)
- Anodized aluminum prevents rusting and corrosion
- For right-side or left-side opening
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Vista Pivot II™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Type:
- Tempered, Pebbled
- Height:
- 69 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Width:
- 36 in