69 x 48 in. Framed Shower Door with Tempered Glass

You last purchased this on
 
Sterling

Vista Pivot II™ 69 x 48 in. Framed Shower Door with Tempered Glass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Vista Pivot II™ 69 x 48 in. Framed Shower Door with Tempered Glass

  • Fast #
  • Part #S1530D48S
  • Item #1943155
  • Manufacturer Part #1530D-48S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Door swings outward
  • Full-length magnetic door latch
  • One of our largest pivot door with stationary in-line panel
  • 19" inline panel (5/32" thick)
  • For right-side or left-side opening
  • Maximum 3-1/2" width adjustability with in-line panel
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Vista Pivot II™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Framed
Glass Type:
Tempered, Pebbled
Height:
69 in
IAPMO Listed -:
No
Material:
Aluminum, Glass
Product Type:
Shower Door
Shower Door Framed or Frameless:
Framed
Shower Door Height Range:
66-70 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Width:
48 in