1-1/2 in. Quick Change Rear Outlet
1-1/2 in. Quick Change Rear Outlet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Stainless Steel, Plastic
- NSF Certified:
- No
- UL Listed:
- No