2-1/2 in. 10 gpm 5 mic Washable Pleated Cartridge
2-1/2 in. 10 gpm 5 mic Washable Pleated Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 2-1/2 in
- Filtering Material:
- No
- Flow Rate:
- 10 gpm
- Length:
- 10 in
- Maximum Temperature:
- 100
- NSF Certified:
- No
- UL Listed:
- No
- Wall Thickness:
- 5 mic