3/4 in. Pipe Thread Adapter
3/4 in. Pipe Thread Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Sterling IM30 Water Softener
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- NSF Certified:
- No
- UL Listed:
- No