1 in. Brass Adapter
1 in. Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Adapter
- UL Listed:
- No