Sterling Water Treatment Systems 2 Tank Water Softener Jacket

SIM1JL

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Capacity
29 gal
Flow Rate
15 gpm
Height
56 in
Length
18 in
Maximum Pressure
100 psi
Maximum Temperature
100
NSF Certified
No
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday