44 gal 2 Tank Water Softener Jacket
44 gal 2 Tank Water Softener Jacket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 44 gal
- Flow Rate:
- 18 gpm
- Height:
- 62 in
- Length:
- 18 in
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Width:
- 28 in