1.28 gpf Elongated ADA Toilet Bowl in Biscuit
This product has been replaced by
Manufacturer Part #403317-96
Windham™ 1.28 gpf Elongated ADA Toilet Bowl in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
- Dual use bowl for 1.6 and 1.28 tanks
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Optimized siphonic flush action maximizes bulk waste removal
- Limited 5-year warranty
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 604 water closets of the act
- Elongated bowl has an extended rim length for comfortable use by adults
- Large 9" x 8" water surface keeps bowl clean and reduces odor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.14 2006, ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- 404551 Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Windham™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes