1.28 gpf Elongated Toilet in White
Windham™ 1.28 gpf Elongated Toilet in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
- Optimized siphonic flush action maximizes bulk waste removal
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
- Three-bolt quick-connect installation system
- Limited 5-year warranty
- Elongated bowl has an extended rim length for comfortable use by adults
- Large 9" x 8" water surface keeps bowl clean and reduces odor
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Windham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 29 in
- IAPMO Listed -:
- Yes
- Length:
- 29-1/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes
- Width:
- 10-1/2 in