1.28 gpf Toilet Tank in White

This product has been replaced by

Sterling White 1.28 gpf Two Piece Toilet Tank
Sterling 1.28 gpf Toilet Tank in White
Manufacturer Part #402362-0
You last purchased this on
 
Sterling

Windham™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #S4045510
  • Item #4663872
  • Manufacturer Part #404551-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sterling White 1.28 gpf Two Piece Toilet Tank
Sterling 1.28 gpf Toilet Tank in White
Manufacturer Part #402362-0
Sterling

Windham™ 1.28 gpf Toilet Tank in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three-bolt quick-connect installation system
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
  • Flushes efficiently regardless of incoming water pressure
  • Limited 5-year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.14 2006, ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
403015 Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Windham™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
14-1/2 in
IAPMO Listed -:
Yes
Length:
8-3/8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
15 in