Sterling Windham™ 1.28 gpf Toilet Tank in White

S404551RA0

Manufacturer Part #: 404551-RA-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
  • Three-bolt quick-connect installation system
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Flushes efficiently regardless of incoming water pressure
  • Limited 5-year warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Sterling Plumbing Group S4033150 Toilet Bowl
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Windham™
Color Finish
White
Color Finish Category
Whites
Depth
8-3/8 in
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
14-1/2 in
IAPMO Listed
No
Length
8-3/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Right-Hand
Trip Lever Placement
Front
WaterSense Labeled
No
Width
15 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday