Sterling
Windham™ 1.6 gpf Elongated Toilet Bowl in Biscuit
Part #S40321596 | Item #3790301 | Manufacturer Part #403215-96
Product Details
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
- Dual use bowl for 1.6 and 1.28 tanks
- Elongated bowl has an extended rim length for comfortable use by adults
- Large 9" x 8" water surface keeps bowl clean and reduces odor
- Limited 5-year warranty
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Height Range: 14-15 in
Bowl Only - FEI: Yes
Bowl Shape: Elongated
Brand Model Compatibility: 404515 Toilet Tank
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Windham™
Color Finish: Biscuit
Color Finish Category: Neutrals
Dual Flush: No
EPA Compliant: Yes
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
GSA Approved: No
IAPMO Listed: No
MA Approved: No
Material: Vitreous China
NSF Certified: No
Tank Only - FEI: No
Toilet Bowl Height: 15 in
Toilet Bowl Width: 15-1/2 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Type: [Two Piece, Bowl]
Toilet Urinal Outlet: Floor
WaterSense Labeled: No