Sterling Windham™ 1.6 gpf Elongated Toilet

S402315

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 604 water closets of the act
  • ADA-adaptable when installed per requirements of the Accessibility Guidelines, Section 604 Water Closets, of the Act
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Limited 5-year warranty
  • One flush performance limited guarantee
  • Three-bolt quick-connect installation system
  • Uses only 1.6 gallons of water per flush and meets today's strict water conservation standards

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Bowl Shape
Elongated
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Windham™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
30-1/2 in
IAPMO Listed
No
Length
29-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Rough-In
12 in
Toilet Type
Two Piece
WaterSense Labeled
No
Width
16-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday