1.6 gpf Elongated Two Piece Toilet in Biscuit
Windham™ 1.6 gpf Elongated Two Piece Toilet in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Elongated bowl has an extended rim length for comfortable use by adults
- Uses only 1.6 gallons of water per flush and meets today's strict water conservation standards
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 604 water closets of the act
- Limited 5-year warranty
- Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
- One flush performance limited guarantee
- Three-bolt quick-connect installation system
- ADA-adaptable when installed per requirements of the Accessibility Guidelines, Section 604 Water Closets, of the Act
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Windham™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No