1.6 gpf Elongated Two Piece Toilet in White
Windham™ 1.6 gpf Elongated Two Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three-bolt quick-connect installation
- Two-piece design
- Get exceptional performance without sacrificing style when you choose a Windham toilet. Comfort Height makes sitting and standing more comfortable, and Pro Force flushing technology delivers consistent, reliable flushing power.
- Pro Force flushing technology
- ADA compliant
- Comfort Height® elongated bowl
- Elongated bowl
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- Windham™ Toilet, Comfort Height®Toilet
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Windham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Height:
- 30-1/2 in
- IAPMO Listed -:
- No
- Length:
- 29-1/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No