1.28 gpf Elongated ADA Toilet Bowl in White

This product has been replaced by

Sterling White Elongated Chair Height Toilet Bowl
Sterling Elongated Toilet Bowl in White
Manufacturer Part #403317-0
You last purchased this on
 
Sterling

Windham™ 1.28 gpf Elongated ADA Toilet Bowl in White

  • Fast #
  • Part #S4033150
  • Item #3978786
  • Manufacturer Part #403315-0
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sterling White Elongated Chair Height Toilet Bowl
Sterling Elongated Toilet Bowl in White
Manufacturer Part #403317-0
Sterling

Windham™ 1.28 gpf Elongated ADA Toilet Bowl in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
  • Dual use bowl for 1.6 and 1.28 tanks
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Optimized siphonic flush action maximizes bulk waste removal
  • Limited 5-year warranty
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 604 water closets of the act
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Large 9" x 8" water surface keeps bowl clean and reduces odor
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.14 2006, ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
404551 Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Windham™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes