Sterling Windham™ Elongated Toilet Bowl in White

S403215

Manufacturer Part #: 403215-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
  • Dual use bowl for 1.6 and 1.28 tanks
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Large 9" x 8" water surface keeps bowl clean and reduces odor
  • Limited 5-year warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Height Range
14-15 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
CSA Certified
CSA B45.1
Collection
Windham™
Dual Flush
No
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
15 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
29-1/4 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
S4032150
WaterSense Labeled
No
Width
18-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday