Sterling

Windham™ Round Toilet Bowl in White

Part #S4040150  |  Manufacturer Part #404015-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Round front bowl
  • Rough-in size: 12"
  • Covered under 5 year limited warranty

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Round

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Windham™

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 27-1/4 in

Toilet Bowl Width: 18 in

Toilet Rough-In: 12 in

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: No