Sterling Windham™ Round Toilet Bowl

S403015

Color Finish

Starting at $65.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Dual use bowl for 1.6 and 1.28 tanks
  • Large 9" x 8" water surface keeps bowl clean and reduces odor
  • Limited 5-year warranty
  • Round-front bowl requires less space
  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Bowl Shape
Round
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Windham™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
15 in
IAPMO Listed
No
Length
15-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
15-1/4 in
Toilet Bowl Width
10-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday