Stern-Williams

36 in. Shower Base

Part #STE54  |  Manufacturer Part #54

Length:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

IAPMO Listed: No

Length: 36 in

Shower Base Shape: Square

UL Listed: No

Width: 36 in