36 x 24 in. Mop Basin in Stainless Steel

You last purchased this on
 
Stern-Williams

Serviceptor 36 x 24 in. Mop Basin in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stern-Williams

Serviceptor 36 x 24 in. Mop Basin in Stainless Steel

  • Fast #
  • Part #SSB300
  • Item #619279
  • Manufacturer Part #SB-300
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Serviceptor
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Sink Installation Type:
Floor Mount
Sink Size, Overall:
36 in x 24 in