Center Drain 1-Hole 1-Bowl Mop Sink
Center Drain 1-Hole 1-Bowl Mop Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Drain Location:
- Center
- IAPMO Listed -:
- No
- Sink Size, Overall:
- 36 in x 36 in x 18 in