Stern-Williams

CORlow® 32 x 32 in. Mop Basin in Stainless Steel

Part #SSBC1725  |  Manufacturer Part #SBC-1725

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These units were developed when the need arose to more efficiently drain power-driven floor maintenance equipment
  • Tiling flange may be added to customize any sink to meet your specifications

Documents

Specifications

ADA Compliant: No

Collection: CORlow®

Drain Location: Center

Sink Installation Type: Corner Mount