Stern-Williams

HILOW® 24 x 24 in. Mop Basin in Stainless Steel

Part #SHL1800  |  Manufacturer Part #HL-1800

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These units were developed when the need arose to more efficiently drain power-driven floor maintenance equipment
  • Tiling flange may be added to customize any sink to meet your specifications

Documents

Specifications

ADA Compliant: No

Collection: HILOW®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 12 in

Drain Location: Center

Length: 24 in

Material: Portland Cement

Overall Sink Size: 24 in x 24 in

Sink Bowl Size: 24 in x 24 in

Sink Installation Type: Floor Mount

Width: 24 in