39 x 39 in. Marble and Stainless Steel Wheel Chair Transfer Type Shower Floor
PARIAN 39 x 39 in. Marble and Stainless Steel Wheel Chair Transfer Type Shower Floor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ground smooth, grouted and sealed to resist stains
- The shower floor must be set on a level grout or mortar bed
- Shower floor
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- PARIAN
- Drain Opening:
- 2 in
- Height:
- 6 in
- IAPMO Listed -:
- No
- Installation Type:
- Tile Flange
- Length:
- 39 in
- Material:
- Composite
- Shower Base Shape:
- Square
- Threshold Height:
- 6 in
- UL Listed:
- No
- Width:
- 39 in