28 in. Back Panel

You last purchased this on
 
Stern-Williams

Splash Catcher® 28 in. Back Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stern-Williams

Splash Catcher® 28 in. Back Panel

  • Fast #
  • Part #SBP228
  • Item #4486720
  • Manufacturer Part #BP-2-28
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Splash Catcher®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Hardware Included:
No
Height:
12 in
Length:
28 in
Material:
Stainless Steel
Material Type:
304L
Product Type:
Panel