Stainless Steel Back Splash Panel Double for 32 in. Sink
Splash Catcher® Stainless Steel Back Splash Panel Double for 32 in. Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protects the raw lower edge by channeling water into the mop sink
- Protects wallboard against the impact of equipment
- Protects the face of the wallboard against splashing
Documents
Specifications
- Collection:
- Splash Catcher®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- Height:
- 12 in
- Length:
- 32 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Product Type:
- Panel