4.99 oz. Chafing Fuel
Sterno 4.99 oz. Chafing Fuel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sterno
Specifications
- Collection:
- Sterno
- Energy Star Compliant:
- No
- Height:
- 2-83/100 in
- IAPMO Listed -:
- No
- Length:
- 3-19/50 in
- NSF Certified:
- No
- Product Type:
- Chafing Fuel
- Size:
- 4.99 oz
- UL Listed:
- Yes
- Width:
- 3-19/50 in