0 items

Stetson Development 5 in. Square Tile Drain

STD101

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Color Finish
Beige
Color Finish Category
Neutrals
Drain Opening
2 in
End Connection 1
NPT
GSA Approved
No
Height
2-59/100 in
IAPMO Listed
Yes
Length
5 in
Material
Plastic
NSF Certified
No
UL Listed
No
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday