Tile Drain in Beige
Tile Drain in Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Color Finish Category:
- Neutrals
- Drain Base Height:
- 2-59/100 in
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Beige
- Grate Diameter:
- 5 in
- IAPMO Listed -:
- Yes
- Length:
- 5 in