Stevens Pump

1/3 hp Sump Pump with 3-Year Warranty

Part #SS45F  |  Manufacturer Part #S45F

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Discharge: 1-1/2 in

Flow Rate: 30 gpm

Height: 10 in

Horsepower: 1/3 hp

Pump Application: Sump

Pump Body Material: Cast Iron