Stiebel Eltron 1/2 in. 208/240 V 3.8 kW Tankless Water Heater

SDHC42

Supply Pipe Connection

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
12
ANSI Specifications
ANSI 372
End Connection 1
NPT
Flow Rate
.42 gpm
ISO Specifications
ISO 9001
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Electric
Supply Pipe Connection
1/2 in
Volts
208/240V
Water Heater Type
Point of Use
Watts
3.8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday