1.8 kW Indoor Electric Tankless Water Heater
1.8 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- Point of Use
- Watts:
- 1.8 kW