3.5 kW Indoor Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #222039
3.5 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 3.5 kW