4 gal. Mini Tank Water Heater

You last purchased this on
 
Stiebel Eltron

4 gal. Mini Tank Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stiebel Eltron

4 gal. Mini Tank Water Heater

  • Fast #
  • Part #SSHC4
  • Item #4355242
  • Manufacturer Part #SHC 4
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 6-year warranty on tank against leakage
  • T & P valve included
  • Plugs into standard 120 volt outlet
  • Fast recovery
  • Glass lined tank
  • Stainless steel dip tube
  • Brass plumbing connections
  • Wall-mounted with included bracket
  • 2.5, 4, & 6-gallon models
  • Lowest stand-by losses in the industry
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 174
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA 22.2 No. 110
Capacity:
4 gal
Depth:
12-1/2 in
Drain Valve Material:
Brass
ETL Listed:
Yes
End Connection 1:
NPT
End Connection 2:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Height:
19-3/4 in
ISO:
ISO 9001
Lining of Tank:
Glass
NSF:
NSF 372
Power Source:
Electric
UL Listed:
UL 174
Volts:
120V
Water Heater Capacity Range:
Less than 10 gal
Watts:
1.3 kW