3.3 kW Indoor Electric Tankless Water Heater
3.3 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 14
- ANSI:
- ANSI 372
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 2 gpm
- ISO:
- ISO 9001
- Indoor Outdoor:
- Indoor
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 3.3 kW