6 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Stiebel Eltron

6 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stiebel Eltron

6 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #SDHC62
  • Item #1664141
  • Manufacturer Part #DHC 6-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
25
ANSI:
ANSI 372
Application:
Residential
CEC Compliant:
For Sale in CA
Flow Rate:
1.8 gpm
ISO:
ISO 9001
Indoor Outdoor:
Indoor
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1/2 in
Volts:
240V
Water Heater Type:
Point of Use
Watts:
6 kW