12 kW Indoor Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #TEM12TREND
Tempra® 12 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 44
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Tempra®
- Flow Rate:
- 3 gpm
- ISO:
- ISO 9001
- Indoor Outdoor:
- Indoor
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 12 kW